Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18894_24_0
Zoro # G303045835
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440C
- Thickness 0.625 in
- Width 1.5 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 18894_24_0
- Zoro # G303045835
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.5 in |
Length | 24 in |
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.010/+0.015 in |
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Description
Stainless Steel Flat Bar, Stainless Steel, 440C, Rectangular Bar, 24 in Overall Length, Length Tolerance +0.125/-0 in, 1 1/2 in Overall Width, Width Tolerance +0.010/+0.015 in, 0.625 in Thickness, Thickness Tolerance +0.010/+0.015 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Ground, Unpolished, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 233 Brinell Hardness, 99 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A240, FED-QQ-S-763
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT Aluminum Plate 6061, 24 in Overall L (1248_12_24)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd (0116G156R188S-36X40)
- ZORO SELECT Flat Stock, 0.025", 3/4" W, 1 ft. (8238)
- ZORO SELECT High Strength, SS, 36" Overall L (6F.375X1.25-36)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.12x12x241)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X.625-24)
- ZORO SELECT Hex Bar Stock, 1.625"Thick, 1-5/8" Lx12" W (368_12_0)
- ZORO SELECT SS Plate 316, 24" Overall L (316 SS0.03x1x241)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X2.5-12)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H2.5-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock