Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18654_24_0
Zoro # G503045888
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 410
- Thickness 0.5 in
- Width 1 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 18654_24_0
- Zoro # G503045888
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 in |
Length | 24 in |
Width Tolerance | +0.0 in/+0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Overall Width | 1 in |
Description
Rectangluar Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.5 in, Width 1 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/4 in Dia. (00R.25-36)
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/8 in Dia. (40r.625-24)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (1UNU3)
- ZORO SELECT High Strength, SS, 36" Overall L (6F2X3-36)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.5x2x121)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.375X1.5-6)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.1.88X.75-12)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.5x2x61)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.5X5-6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock