Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18645_24_0
Zoro # G303046085
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 410
- Thickness 0.375 in
- Width 0.75 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 18645_24_0
- Zoro # G303046085
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 24 in |
Width Tolerance | +0.0 in/+0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Overall Width | 3/4 in |
Description
Rectangluar Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.375 in, Width 0.75 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Natural (21233)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.5X3-36)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-UHMW-52)
- ZORO SELECT Plate, SS, 17-4 PH, 1/2 x 12 x 12 In (2EXR6)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.5x6x122)
- ZORO SELECT SS Plate 304, 4 in Overall L (304 SS0.75x3x41)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.188X.5-12)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X3-36)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.375X.5-24)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.437-72)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock