Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Rectangluar Bar, SS, 24" Overall L
Mfr # 18635_24_0
Zoro # G103046100
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 410
- Thickness 0.125 in
- Width 0.5 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 18635_24_0
- Zoro # G103046100
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 24 in |
Width Tolerance | +0.0 in/+0.005 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Overall Width | 1/2 in |
Description
Rectangluar Bar, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 410, Thickness 0.125 in, Width 0.5 in, Length 24 in, Unpolished Finish, Temper 410, Thickness Tolerance +/- 0.001 in, Width Tolerance +0.000/+0.005 in, Length Tolerance +0.500/-0.000 in, Typical Tensile Strength (PSI) 76,000 psi, Typical Yield Strength (PSI) 42,000 psi, Typical Hardness 190 BHN; 84 HRB, Hardness Scale BHN; Rockwell, ASTM-A240, FED-QQ-S-763 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0200 In, Width: 6" (16750)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-25)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 In, 6 Ft L (2HHF5)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X.75-24)
- ZORO SELECT SS Plate 304, 6in Overall L (4sh12x6-6)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (20592_72_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.375X4-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.375X3.5-24)
- ZORO SELECT SS Plate 304, 12" Overall L (304 SS0.25x6x122)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H1.062-12)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock