Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000
Mfr # 5CNJ8
Zoro # G3415745
product price: $42.59
/pk 1000, $0.04/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 6 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CNJ8
- Zoro # G3415745
- UPC # 00654866012846
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 6 in |
Length | 8 in |
Opening Size | 6" |
Depth | 0 |
Usable Length | 8 in |
Usable Width | 6 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Hang Hole | No |
Bag Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Features | Standard |
Item | Reclosable Poly Bag |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 6 in, Length 8 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 6 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- CHARLES LEONARD Sheet Protectors, Heavy Weight, Letter Size, Clear, Box of 100 (48341)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- CREALITY Plastic Filament, 3D Printer (CR-TPU Blue)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNU9)
- ZORO SELECT Reclosable Poly Bag Slide Seal 11" x 14", 3 mil, Clear, Pk250 (5CNX6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 7", 2 mil, Clear, Pk1000 (5CNG4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CNJ3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- ZORO SELECT VCI Reclosable Poly Bags 12" x 10", 4 mil, Blue, Pk1000 (5VFX1)
- Zoro Select Shipping & Packing Bags