Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000
Mfr # 5CNY9
Zoro # G2792115
product price: $20.65
/pk 1000, $0.02/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 5 in
- Length 8 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CNY9
- Zoro # G2792115
- UPC # 654866012112
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 8 in |
Opening Size | 5" |
Depth | 0 |
Usable Width | 5 in |
Usable Length | 8 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Features | Standard |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Hang Hole | Yes |
Bag Material | Low Density Polyethylene (LDPE) |
With Hang Hole | Yes |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 5 in, Length 8 in, With Hang Hole Yes, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 20" x 20", Kraft, 50 /Bundle (56EC33)
- ACCO Clip, Paper, Jumbo, Gold, PK50 (72532)
- DECKER TAPE PRODUCTS Label, DL1270, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 3" X 5" (DL1270)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNE3)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNL3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (8AV55)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNV9)
- BSC PREFERRED 1-1/2 x 1-1/2'' - 4 Mil Reclosable Poly Bags, 1000PK (PB3743)
- Zoro Select Shipping & Packing Bags