Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 8" x 4", 4 mil, Pink, Pk1000
Mfr # 5CXL8
Zoro # G2880875
product price: $52.19
/pk 1000, $0.05/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 4 in
- Length 8 in
- Color Pink
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CXL8
- Zoro # G2880875
- UPC # 654866013850
- Country of Origin Taiwan, Province of China
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 8 in |
Opening Size | 4" |
Depth | 0 |
Usable Width | 4 in |
Usable Length | 8 in |
Details
Thickness | 4 mil |
Color | Pink |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Write on Surface | No |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Bag Features Anti-Static, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 4 in, Length 8 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Usable Length 8 in, Usable Width 4 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (5CNW0)
- PILOT Precise V5RT Retractable Roller Ball Pen, 0.5mm, Asstd Ink/Barrel, PK7 (26095)
- VERTIFLEX Sidekick File Cart, 13-3/4"x15-1/2"x26-1/4", Black (VRTVF53002)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CNX8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (5ZW47)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (5CND5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 2", 2 mil, Clear, Pk1000 (5CND7)
- Zoro Select Shipping & Packing Bags