Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100
Mfr # 6GGN9
Zoro # G3184806
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 3 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 6GGN9
- Zoro # G3184806
- UPC # 190735542026
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 5 in |
Seal Length | 5 in |
Usable Length | 5 in |
Seal Width | 3 in |
Usable Width | 3 in |
Details
Thickness | 4 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Features | Standard |
Closure Type | Zipper Seal |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Package Configuration | Bag |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 3 in, Length 5 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Bag, Seal Length 5 in, Seal Width 3 in, Usable Length 5 in, Usable Width 3 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 9" x 4", White, 25/Bundle (22XL56)
- U-MARK A10 Paint Marker Black (10101)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- SHARPIE Paint Marker, Oil-Based, Medium Point, 12/DZ, White PK (SAN2107614)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 3", 2 mil, Clear, Pk1000 (5CNY4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 4 mil, Clear, Pk1000 (5CNJ8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (5CNJ9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (6GGP3)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 15", Clear, Pk1000 (5CPD0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Pink, Pk1000 (5CXL7)
- BAGCO Zippit Resealable Bags, 2 mil, 9" x 12", Clear, PK1000 (MGP MGZ2P0912)
- Zoro Select Reclosable Bags