Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000
Mfr # 5CNU9
Zoro # G3257554
product price: $11.25
/pk 1000, $0.01/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2 in
- Length 3 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CNU9
- Zoro # G3257554
- UPC # 00194484307813
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 3 in |
Depth | 0 |
Opening Size | 2" |
Usable Length | 3 in |
Usable Width | 2 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Write on Surface | Yes |
Features | Standard |
Closure Type | Zipper Seal |
Bag Closure Type | Zip Seal |
Item | Reclosable Poly Bag |
With Hang Hole | No |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 3 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 3 in, Usable Width 2 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Heavy Duty Secured Drop Box (ADI631-07-BLK)
- MELISSA & DOUG Town Vehicle Woodtoy 9Pc (3170)
- SPARCO Envelope, Packinglist, 7X5.5 Pk (SPR41925)
- EPSON ERC38BR Ribbon, Black/Red (ERC38BR)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNL3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNV9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNK9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CPA7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW40)
- LK PACKAGING Double Track Reclosable Poly Bags, 3"W x 2-1/2"L, 4 Mil, Clear, 1000/Pack (F40253DT)
- Zoro Select Reclosable Bags