Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 24" x 18", 4 mil, Pink, Pk250
Mfr # 5CXN6
Zoro # G7579993
original price:
$313.92
42% off
new price: $178.99
/pk 250, $0.72/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 18 in
- Length 24 in
- Color Pink
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CXN6
- Zoro # G7579993
- UPC # 654866013928
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 18 in |
Length | 24 in |
Depth | 0 |
Opening Size | 18" |
Usable Length | 24 in |
Usable Width | 18 in |
Details
Thickness | 4 mil |
Color | Pink |
Material | Low Density Polyethylene (LDPE) |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Closure Type | Zipper Seal |
Write on Surface | No |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Hang Hole | No |
Features | Standard |
With Hang Hole | No |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
Description
Bag Features Anti-Static, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 18 in, Length 24 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Pink, Package Configuration Flat Pack, Usable Length 24 in, Usable Width 18 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- WESTCOTT Artist Tape, 1/2" Drafting Tape (DT-1)
- DECKER TAPE PRODUCTS Label, DL2345, DO NOT STACK, 3" X 5" (DL2345)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (29mm ID)- 1.25" x 10ft- Black (WLFR-J-125-10)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CPA7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (5CNL8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW32)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNL6)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3540)
- Zoro Select Shipping & Packing Bags