Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100
Mfr # 5ZW37
Zoro # G3155451
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5ZW37
- Zoro # G3155451
- UPC # 190735537350
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 9 in |
Length | 12 in |
Seal Length | 12 in |
Usable Length | 12 in |
Usable Width | 9 in |
Seal Width | 9 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA and L-P-378 Requirements |
Bag Closure Type | Zip Seal |
Bag Item | Reclosable Poly Bag |
Includes | Dispenser Box |
Bag Material | Low Density Polyethylene (LDPE) |
Closure Type | Zipper Seal |
Write on Surface | No |
Hang Hole | No |
Features | Standard |
Item | Reclosable Poly Bag |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Dispenser Box |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Box, Seal Length 12 in, Seal Width 9 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- SAUNDERS Recycled Plastic Clipboard, 0.5in. Clip Capacity, Holds 8.5 x 11 Sheets, Cobalt (21582)
- DECKER TAPE PRODUCTS Label, DL1471, MINIMUM TWO PERSON LIFT, 2" X 8" (DL1471)
- FIVE STAR Two-Pocket Stay-Put Plastic Folder, 11 x 8.5, Assorted, PK4, 4PK (38049)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNL2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 3", 2 mil, Clear, Pk1000 (5CNE7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 10-1/2", 1.25 mil, Clear, Pk1000 (3CUC6)
- ZORO SELECT Corrosion-Inhibiting VCI Bag, PK500 (VBZ00035)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- ZORO SELECT Reclosable Poly Bag Drawstring 15" x 12", Clear, Pk500 (2YV20)
- Zoro Select Shipping & Packing Bags