Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000
Mfr # 8AV27
Zoro # G3988993
original price:
$90.65
46% off
new price: $48.89
/pk 1000, $0.05/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 8 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 8AV27
- Zoro # G3988993
- UPC # 00654866012365
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 8 in |
Length | 10 in |
Depth | 0 |
Usable Length | 10 in |
Usable Width | 8 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Bag Closure Type | Zip Seal |
Closure Type | Zipper Seal |
Write on Surface | Yes |
Package Configuration | Flat Pack |
With Hang Hole | No |
Bag Bottom Type | Flat |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 10 in, Usable Width 8 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDW 3-Part Loose Large Take-Out/Delivery Guest Checks, 250 Count, PK8 (3168LSE)
- INNOVERA Toner Cartridge, Black, Ricoh, MaxPge 11000 (IVR70026564)
- CANON Canon CRG-054 BK Black Toner Cartridge 1,500 Yield (3024C001AA)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNV3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW41)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (5CPA1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNY9)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 15", With White Block (4WR1215)
- Zoro Select Shipping & Packing Bags