Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Zipper Seal 10" x 3", 2 mil, Clear, Pk1000
Mfr # 5CNE5
Zoro # G3501836
original price:
$36.00
31% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 3 in
- Length 10 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5CNE5
- Zoro # G3501836
- UPC # 654866011924
- Country of Origin Multiple
- Category Reclosable Bags
Dimensions
Width | 3 in |
Length | 10 in |
Opening Size | 3" |
Depth | 0 |
Usable Length | 10 in |
Usable Width | 3 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Closure Type | Zipper Seal |
Bag Item | Reclosable Poly Bag |
Features | Standard |
Bag Material | Low Density Polyethylene (LDPE) |
Item | Reclosable Poly Bag |
Bag Closure Type | Zip Seal |
Write on Surface | No |
Hang Hole | No |
With Hang Hole | No |
Bag Bottom Type | Flat |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 3 in, Length 10 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 10 in, Usable Width 3 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA High Yield Black Toner Cartridge 45K YLD 1T02LH0US2 (TK6307H)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 7", Kraft, 25/Bundle (11R213)
- U BRANDS Glass Dry Erase Board, 48 x 36, White Surface (121U0001)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CPC6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNV1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 24" x 18", 4 mil, Pink, Pk250 (5CXN6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (6GGP3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNK3)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (5CNY9)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F20505)
- Zoro Select Reclosable Bags