Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Slide Seal 12" x 16", 3 mil, Clear, Pk250
Mfr # 9AEK6
Zoro # G3944981
product price: $48.99
/pk 250, $0.20/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3 mil
- Width 16 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 9AEK6
- Zoro # G3944981
- UPC # 00654866023484
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 16 in |
Length | 12 in |
Depth | 0 |
Usable Length | 12 in |
Usable Width | 16 in |
Details
Thickness | 3 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Features | Standard |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Closure Type | Slide Seal |
Item | Reclosable Poly Bag |
Bag Item | Reclosable Poly Bag |
Write on Surface | No |
Closure Type | Slide Seal |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Flat Pack |
Description
Reclosable Poly Bag, Bag Closure Type Slide Seal, Low Density Polyethylene (LDPE), Thickness 3 mil, Width 16 in, Length 12 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 12 in, Usable Width 16 in, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Single Trifold Wall Mount Modular Brochure Holder, PK10 (252428)
- BARSKA Cash Box, Compartments 3, 2 in. H (CB11828)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW33)
- ZORO SELECT Corrosion-Inhibiting VCI Bag, PK500 (VBZ00035)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 4", 2 mil, Clear, Pk1000 (5CNF0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 2 mil, Clear, Pk100 (6GGN7)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (8AYX2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNW3)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- Zoro Select Reclosable Bags