Shop All Reclosable Bags
Zoro Select
Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000
Mfr # 2EWG6
Zoro # G2628796
product price: $206.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 12 in
- Length 18 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 2EWG6
- Zoro # G2628796
- UPC # 654866011269
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 18 in |
Depth | 0 |
Usable Length | 18 in |
Usable Width | 12 in |
Details
Thickness | 2 mil |
Color | Clear |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Bag Closure Type | Drawstring |
Hang Hole | No |
Item | Reclosable Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Reclosable Poly Bag |
Package Configuration | Flat Pack |
Bag Bottom Type | Flat |
With Hang Hole | No |
Description
Reclosable Poly Bag, Bag Closure Type Drawstring, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 12 in, Length 18 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Usable Length 18 in, Usable Width 12 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Magnetic Whiteboard Eraser, 2 x 4 Inches, Yellow Handle, Black Foam (084465)
- TOY TIME Toy Time Plush Rocking Horse - Ride-On Toy Unicorn (490051AXV)
- ZORO SELECT Multidepth Shipping Carton, 10 In. L (3AFT5)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNY5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 4 mil, Clear, Pk1000 (5CNJ2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk100 (6GGP8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (9GAW0)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 1.2 mil, Clear, Pk1000 (3CTZ4)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNV3)
- Zoro Select Shipping & Packing Bags