Shop All Rags & Towels
Zoro Select
Reclaimed Sweatshirt Cloth Rag 10 lb. Varies Sizes, White
Mfr # 340-10N
Zoro # G4269447
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size Varies
- Color White
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition Reclaimed
Product Information
- Brand Zoro Select
- MFR # 340-10N
- Zoro # G4269447
- UPC # 190735685402
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 10 lb. |
Details
Material | White |
Item | Cloth Rag |
Color | White |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | Reclaimed |
Count/Weight | 10 lb. |
Cleaning Cloth Color | White |
Package Type | Box |
Lint Level | Low Lint |
Weight | 10 lb |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton Blend, Cleaning Cloth Color White, Cleaning Cloth Condition Reclaimed, Weight 10 lb, Estimated Piece Count 100, Package Type Box, Size Varies, Lint Level Low Lint, Primary Cleaning Application Painting and Staining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Meadows and Rain Scent Concentrated Multi-Surface Cleaner Liquid 41 oz (80749548)
- SPEAKMAN Toilet Paper Holder, Universal, 2 Rolls (SA-2410-BN)
- TENNANT HEPA Motor Intake Filter (9007812)
- FANTASTIK Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (311836)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rags, Assorted Colors and Sizes, 50 lbs (G342050PC)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White (346-50N)
- ZORO SELECT Recycled Cotton T-Shirt Rags 25 lb. Varies, White (340-25N)
- ZORO SELECT Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed (135-50N)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 10 lb. Varies Sizes, Assorted (G350010PC)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, Assorted (G350025PC)
- CARRAND TOWELS TERRY 4PK (45054)
- Zoro Select Rags & Towels