Shop All Rags & Towels
Zoro Select
Reclaimed Colored Knit Cloth Rag 50 lb. Varies Sizes, Colored Mixed
Mfr # 135-50N
Zoro # G4273683
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Assorted
- Size Varies
- Color Assorted
- Cleaning Cloth Style T-Shirt
- Cleaning Cloth Condition Recycled
Product Information
- Brand Zoro Select
- MFR # 135-50N
- Zoro # G4273683
- UPC # 190735685389
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | Varies |
Package Size | 50 lb. |
Details
Material | Assorted |
Item | Cloth Rag |
Color | Assorted |
Cleaning Cloth Style | T-Shirt |
Cleaning Cloth Condition | Recycled |
Count/Weight | 50 lb. |
Package Type | Box |
Cleaning Cloth Color | Assorted |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Weight | 50 lb |
Description
Cloth Rag, Cleaning Cloth Style T-Shirt, Material Reclaimed Colored Knit, Cleaning Cloth Color Assorted, Cleaning Cloth Condition Recycled, Weight 50 lb, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY 1 SOURCE Premium Ironing Board (IHBCDSF02)
- EACO CHEM OneRestore 5 Gallon Pail (108-30-03)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- COMET Cleaner with Bleach, Liquid, One Gallon Bottle (02291)
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 50 lb. Varies Sizes, White (346-50N)
- ZORO SELECT Recycled Cotton Cloth Rag 50 lb. 18" x 18", Assorted (G350050PC)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 10 lb. Varies Sizes, Assorted (G325010PC)
- ZORO SELECT Recycled Cotton Cloth Rag 10 lb. 18" x 18", Assorted (5LVD9)
- ZORO SELECT Reclaimed Corduroy Cloth Rag 25 lb. Varies Sizes, Assorted (5LVD7)
- ZORO SELECT Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 12/Box, 12PK (51702)
- ZORO SELECT Reclaimed Sweatshirt Cloth Rag 10 lb. Varies Sizes, White (340-10N)
- Zoro Select Rags & Towels