Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black
Mfr # 9306
Zoro # G4438607
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250V AC
Product Information
- Brand Zoro Select
- MFR # 9306
- Zoro # G4438607
- UPC # 781786632264
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
Display Size | Standard Sized Product |
Wire Size | #10 AWG to #6 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 10-50R, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified, UL Listed, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Method Side, AFCI No, Horsepower Rating 3 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- LEGRAND Power Unit, White, 2 Outlet, 2 USB, 1 Switch (RDSZWH)
- CALCONDUIT Elbow, 3 in., 22-1/2 Degree, GRC (876812)
- ZORO SELECT Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (9630FR)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300RTR)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBWTR)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue (HBL5262SA)
- Zoro Select Single Straight Blade Receptacles