Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory
Mfr # BRY5362I
Zoro # G4845395
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # BRY5362I
- Zoro # G4845395
- UPC # 781786005235
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.16 in |
Width | 1.54 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.2 in |
Face Plate Width | 1.5 in |
Wire Size | #14 AWG to #12 AWG |
Display Size | Standard Sized Product |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified, Federal Specification W-C-59, NEMA WD-1 and WD-6, UL 498, UL Listed, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- ZORO SELECT Switch, Brown, 3-Way Switch, 1/2 to 2 HP (4803B)
- FUNCTIONAL DEVICES-RIB Four Track Mount Relay, 15A, SPDT (RIBMN24C-4T)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRY8200W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- ZORO SELECT Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (9530FR)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20R, White (5378)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (5362-SI)
- Zoro Select Straight Blade Devices