Shop All Single Straight Blade Receptacles
Zoro Select
Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White
Mfr # DRS15WTR
Zoro # G4845106
product price: $10.23
/ea
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Zoro Select
- MFR # DRS15WTR
- Zoro # G4845106
- UPC # 781786144132
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Composite, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified, Federal Specification, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI IV (GFWT2-HGI)
- HARTING Rectangular Connector Pole, Male, 40 A (09320006108)
- QUAIL ELECTRONICS 1M UNIV JUMP B I C14 TO C13R (3514.039)
- SQUARE D Pwr Dist Block, 335A, 3P, 6AWG-400 MCM, 600V (9080LBA363106)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300HBRED)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WHI)
- ZORO SELECT Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (9550FR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- LEVITON Receptacle (5662)
- Zoro Select Single Straight Blade Receptacles