Shop All Cargo Bars & Decking Beams
This Product is Discontinued
Zoro Select
Ratcheting Cargo Bar, 80 In.L, Aluminum (Discontinued)
Mfr # 32J635
Zoro # G5206537
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 1 1/2 in Round Cargo Bars
- Length 80 in
- Width 1 1/2 in
- Adjustment Range 81 in to 105 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 32J635
- Zoro # G5206537
- UPC # 190735463963
- Country of Origin Taiwan, Province of China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 80 in |
Width | 1 1/2 in |
Tubing Size | 1 1/2 in x 1 1/2 in |
Pad Size | 4-3/16 in x 2-5/8 in |
Body Width | 1 1/2 in |
Adjustment Length - Minimum | 81 in |
Overall Extended Length | 80 in |
Adjustment Length - Maximum | 105 in |
Details
Item | Ratcheting Cargo Bar |
For Use With | 1 1/2 in Round Cargo Bars |
Adjustment Range | 81 in to 105 in |
Material | Aluminum |
Tubing Shape | Round |
End Pads | Rectangular, Rubber |
Body Material | Aluminum |
Description
Ratcheting Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 81 in, Adjustment Length - Maximum 105 in, Body Material Aluminum, Body Width 1 1/2 in, Overall Extended Length 80 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.