Shop All Loading Ramps
Zoro Select
Ramp, Truck or Van, L 96 In, PK2
Mfr # 1DLU9
Zoro # G0320251
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Truck or Van
- Load Capacity 0.5 ton
- Width 9 in
- Length 96 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 1DLU9
- Zoro # G0320251
- UPC # 190735398890
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 9 in |
Length | 96 in |
Overall Length | 96 in |
Overall Width | 9 in |
Details
Item | Ramp |
Type | Truck or Van |
Load Capacity | 0.5 ton |
Material | Steel |
Includes | Bolts |
Product Type | Ramp |
Ramp Type | Straight |
Adjustability | Not Adjustable |
Ramp Material | Steel |
For Vehicle Type | Trucks, Vans |
Load Capacity per Pair | 0.5 ton |
Description
Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 0.5 ton, Ramp Material Steel, Overall Length 96 in, Overall Width 9 in, For Vehicle Type Trucks, Vans, Includes Bolts, Load Capacity per Pair 0.5 ton, Product Type Ramp, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE White Double Braid, 1/2" x 600' (47010)
- MIGHTY MAX BATTERY Battery for GT X5L-BS Motorcycle With 12V 1Amp Charger (MAX3831804)
- HOPKINS 4 FLAT TO 5 FLAT NEW ADAPTER (47515)
- CAR DEALER DEPOT Gold Standard Aerosol Polish (HT 18050)
- ZORO SELECT Ramp, Straight, Al, 72" L x 15" W, 1400 lb. (52JU42)
- ZORO SELECT Ramp, Truck or Van, L 72 In, PK2 (1DLU8)
- ZORO SELECT Ramp, Folding, Stl, 80" L x 11" W, 1600 lb. (52JU43)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- HANDI RAMP Aluminum Van Ramp 6-1/2' L x 26" W, 750 lb capacity (AVR7826)
- PIG Steel Loading Ramp with Non-Slip Grate 75" L x 27.38" W (PAK603)
- Zoro Select Loading Ramps