Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Red, 24V
Mfr # 20C845
Zoro # G4971513
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Incandescent
- Shape ROUND
Product Information
- Brand Zoro Select
- MFR # 20C845
- Zoro # G4971513
- UPC # 190735420300
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Panel Thickness | 0.030 in to 0.093 in |
Standards | CSA, UL Listed |
NEMA Rating | 1 |
Current Drawn | 40 mA |
Average Life | 25,000 hr |
Body Material | Nylon |
IP Rating | IP40 |
Head Style | Raised |
Voltage Rating - Maximum | 24 V AC/DC |
Lens Color | Red |
NEMA Enclosure Rating | 1 |
Includes Lens | Lens Included |
Description
Raised Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 40 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (62003)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 480V AC, 3 Poles, 1NO (14EUE32WH)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (FP301-1 1/2-6"-BLACK-10-3 PC PKS)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- ZORO SELECT Protrude Indicator Light, Green, 120VAC (24M126)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M163)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M109)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M176)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- Zoro Select Push Buttons & Indicators