Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Green, 24V
Mfr # 20C843
Zoro # G4972274
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Green
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type Incandescent
- Shape ROUND
Product Information
- Brand Zoro Select
- MFR # 20C843
- Zoro # G4972274
- UPC # 190735420287
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Green |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Average Life | 25,000 hr |
Current Drawn | 40 mA |
Standards | cULus |
Panel Thickness | 0.030 in to 0.093 in |
NEMA Rating | 1 |
IP Rating | IP40 |
Body Material | Nylon |
NEMA Enclosure Rating | 1 |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 24 V AC/DC |
Lens Color | Green |
Head Style | Raised |
Description
Raised Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 40 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- HUBBELL WIRING DEVICE-KELLEMS IEC Pin and Sleeve Devices, Industrial Grade, Female, Connector Body, 32A 380/415V, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight (HBL432C3W)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M127)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- ZORO SELECT Flush Indicator Light, Red, 24V (20C841)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M026)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M129)
- DIALIGHT LED PMI GRN 7MM MOUNTING HOLE (6072212110F)
- Zoro Select Push Buttons & Indicators