Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Green, 120V
Mfr # 20C852
Zoro # G5040856
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Green
- Lamp Type Neon
- Shape ROUND
Product Information
- Brand Zoro Select
- MFR # 20C852
- Zoro # G5040856
- UPC # 190735420379
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Green |
Lamp Type | Neon |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Panel Thickness | 0.030 in to 0.093 in |
NEMA Rating | 1 |
Standards | CSA, UL Listed |
Current Drawn | 2 mA |
Average Life | 15,000 hr |
Body Material | Nylon |
IP Rating | IP40 |
Voltage Rating - Maximum | 120 V AC |
NEMA Enclosure Rating | 1 |
Lens Color | Green |
Includes Lens | Lens Included |
Head Style | Raised |
Description
Raised Panel Light, Neon, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC, Size 1/2 in Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 2 mA, Average Life 15,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- SQUARE D Contact Kit For 8965Ro10Series C (9998RA14)
- KABLE KONTROL 5.5"Inch L, Black Nylon (CT506-M)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- SIEMENS Pilot Light, Green, LED (52BL4J3XB)
- Zoro Select Switches