Shop All Indicator Lights
Zoro Select
Raised Indicator Light, Amber, 24V
Mfr # 20C842
Zoro # G4972265
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Amber
- Lamp Type Incandescent
- Shape ROUND
Product Information
- Brand Zoro Select
- MFR # 20C842
- Zoro # G4972265
- UPC # 190735420270
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Amber |
Lamp Type | Incandescent |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Current Drawn | 40 mA |
Standards | CSA, UL Listed |
Panel Thickness | 0.030 in to 0.093 in |
NEMA Rating | 1 |
Average Life | 25,000 hr |
Body Material | Nylon |
IP Rating | IP40 |
Lens Color | Amber |
Head Style | Raised |
NEMA Enclosure Rating | 1 |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 24 V AC/DC |
Description
Raised Panel Light, Incandescent, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Amber, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 40 mA, Average Life 25,000 hr, NEMA Rating 1, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Circuit Breaker, B1H Series 5A, 1 Pole, 277V AC, D Curve (B1H1D5)
- IFM Proximity Sensor, Inductive, 15mm, NC (II0275)
- ZORO SELECT Power Cord, IEC C14, SJT, 3 ft., Blk, 10A, 16/3 (5XFR5ID)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- ZORO SELECT Protrude Indicator Light, Yellow, 24VDC (24M088)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M167)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M159)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Plastic, RD (30G411)
- Zoro Select Push Buttons & Indicators