Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Viton Flange Gasket for 3" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-322
Zoro # G2434654
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Inside Dia. 3 1/2 in
- Bolt Holes 0
- Material of Construction Viton
- Flange Class Class 150
Product Information
- Brand Zoro Select
- MFR # BULK-FG-322
- Zoro # G2434654
- UPC # 193005015657
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Viton |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
Market | Industrial |
FDA Approved | No |
Binder Material | None |
Material Trade Name | Viton |
For Piping System | Chemical |
Metal Detectable Gasket | No |
For Flange ANSI Class | 150 |
Insert Material | None |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- STANLEY Manual Hydraulic Stanley Commercial Heavy Duty Closers Door Closer Extra Heavy Duty Aluminum (QDC111 R 689)
- WESLOCK Dual Option Adjustable Spring Latch Satin Nickel (32720XD-SL)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Nitrile (4CYU7)
- ZORO SELECT Raised Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-257)
- ZORO SELECT Flange Gasket, Ring, 3 In, Graphite (FLEXIGRAF-RG-0150-062-0300)
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., Green (4401RG-0150-125-0300)
- ZORO SELECT Flange Gasket, 1/2 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0050)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets