Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #300
Mfr # BULK-FG-366
Zoro # G2434855
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Inside Dia. 2 3/8 in
- Bolt Holes 0
- Material of Construction Viton
- Flange Class Class 300
Product Information
- Brand Zoro Select
- MFR # BULK-FG-366
- Zoro # G2434855
- UPC # 193005016135
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 2 in |
Outside Dia. | 4 3/8 in |
Inside Dia. | 2 3/8 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Viton |
Flange Class | Class 300 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
For Piping System | Chemical |
Reinforced | No |
Binder Material | None |
For Flange ANSI Class | 300 |
FDA Approved | No |
Metal Detectable Gasket | No |
Material Trade Name | Viton |
Insert Material | None |
Market | Industrial |
Description
Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 2 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 2 3/8 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 4 3/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Pivot Lock Shoe (96-C9)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- MSI Square Blue Stone 24 in. X 24 in. Matte Paver Porcelain Floor Tile, 2PK (ZOR-LSC-0106)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF041-103)
- ZORO SELECT Full Face Buna-N Flange Gasket for 10" Pipe, 1/16" Thick, #150 (BULK-FG-790)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-780)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/16" Thick, #150 (BULK-FG-1147)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ZORO SELECT Full Face ePTFE Flange Gasket for 1-1/4" Pipe, 1/16" Thick, #150 (BULK-FG-1882)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- Zoro Select Flange & Ring Gaskets