Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-317
Zoro # G2434688
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Inside Dia. 1 5/16 in
- Bolt Holes 0
- Material of Construction Viton
- Flange Class Class 150
Product Information
- Brand Zoro Select
- MFR # BULK-FG-317
- Zoro # G2434688
- UPC # 193005015596
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 in |
Outside Dia. | 2 5/8 in |
Inside Dia. | 1 5/16 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Viton |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21 |
Temp. Range (F) | -20 Degrees to 450 Degrees |
For Flange ANSI Class | 150 |
Market | Industrial |
FDA Approved | No |
Reinforced | No |
Binder Material | None |
Material Trade Name | Viton |
For Piping System | Chemical |
Insert Material | None |
Metal Detectable Gasket | No |
Description
Ring Flange Gasket, Gasket Material FKM, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 2 5/8 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38801.006.0118)
- FULTERER Fr5000 Full Extension Slide Zinc 12 in. (400022)
- NATIONAL GUARD Nylon Brush, 48in.L (G610A-48)
- MSI Andover Abingdale 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0101)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-8)
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ZORO SELECT Flange Gasket, Full Face, 1-1/2" Pipe (BULK-FG-618)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0250)
- GARLOCK Flange Gasket, 6 in., 1/8 in., Gray (5500RG-0150-125-0600)
- Zoro Select Flange & Ring Gaskets