Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/8" Thick, #300
Mfr # BULK-FG-1130
Zoro # G2436614
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 1/2 in
- Inside Dia. 5 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
- Flange Class Class 300
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1130
- Zoro # G2436614
- UPC # 193005005214
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 1/2 in |
Outside Dia. | 7 5/8 in |
Inside Dia. | 5 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 300 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21, FDA |
Type | Ring |
Temp. Range (F) | -450 Degrees to 500 Degrees |
For Piping System | Chemical, Food and Beverage, High Temperature |
Binder Material | None |
Metal Detectable Gasket | No |
FDA Approved | Yes |
Insert Material | None |
For Flange ANSI Class | 300 |
Reinforced | No |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 4 1/2 in, For Flange ANSI Class 300, Binder Material None, Color White, Inside Diameter 5 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 5/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 BIR 619)
- COMMERCIAL 1 1/4 in Square Plastic End Cap (32402)
- CAMDEN Camden: Grade 1 'Universal' Electric Strike, 12/24V AC/DC, fail safe/fail secure operation (CMD-CX-ED1379)
- KENAURD Kenaurd:HighSecurity 1" Mortise - US3 (Gold) (KHMC01-US3)
- ZORO SELECT Full Face Viton Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-437)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Nitrile (4CYU9)
- ZORO SELECT Full Face Rnfcd Graphite Flange Gasket 6" Pipe, 1/16" T, #150 (BULK-FG-971)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #150 (BULK-FG-1976)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Silicone (4CYX5)
- ZORO SELECT Raised Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #300 (BULK-FG-1122)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2", 1/8" Thick, #300 (BULK-FG-1999)
- Zoro Select Flange & Ring Gaskets