Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-1082
Zoro # G2436273
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Color White
- Standards ASME B16.21, FDA
- Type Ring
- Pipe Size 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1082
- Zoro # G2436273
- UPC # 193005004675
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 1/2 in |
Inside Dia. | 4 in |
Outside Dia. | 6 3/8 in |
Details
Thickness | 1/8 in |
Color | White |
Item | Ring Flange Gasket |
Standards | ASME B16.21, FDA |
Type | Ring |
Temp. Range (F) | -450 Degrees to 500 Degrees |
Bolt Holes | 0 |
Metal Detectable | No |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Metal Detectable Gasket | No |
Binder Material | None |
Insert Material | None |
Reinforced | No |
FDA Approved | Yes |
For Flange ANSI Class | 150 |
For Piping System | Chemical, Food and Beverage, High Temperature |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 3 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 6 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-SCH-14-SW Cam Latch (115-SCH-14-SW)
- IVES Black Stop FS18S (FS.10077)
- KENAURD Kenaurd:Double Mortise Lockset Silver (Knob) - SC1 (KMLD02-SS-SC1-LH)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Fairfax EnduraWall Decorative 3D Wall Panel Covers 2.67 Sq. Ft. (WP20X20FAECE)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Silicone (4CYX2)
- ZORO SELECT Flange Gasket, Ring, 2 1/2 In, PTFE (TX-150-0250-N)
- ZORO SELECT Flange Gasket, Full Face, 10" Pipe (BULK-FG-119)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Silicone (4CYW4)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Graphite (FLEXIGRAF-RG-0150-125-0250)
- ZORO SELECT Flange Gasket, 8 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0800)
- KOHLER Gasket Kit (1373249)
- Zoro Select Flange & Ring Gaskets