Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Buna-N Flange Gasket for 6" Pipe, 1/8" Thick, #150
Mfr # BULK-FG-718
Zoro # G2435747
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Bolt Holes 0
- Material of Construction Buna N
Product Information
- Brand Zoro Select
- MFR # BULK-FG-718
- Zoro # G2435747
- UPC # 193005020040
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Bolt Holes | 0 |
Thickness | 1/8 in |
Material of Construction | Buna N |
Flange Class | Class 150 |
Color | Black |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21, ASTM D2000 BF 607 |
Temp. Range (F) | -30 Degrees to 250 Degrees |
Reinforced | No |
Market | Industrial |
Binder Material | None |
Metal Detectable Gasket | No |
For Piping System | Food and Beverage |
For Flange ANSI Class | 150 |
For Fluid Type | Oil |
Insert Material | None |
Description
Ring Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2005-2014 Honda / 3-Button Remote Head Key / PN: 35111-SHJ-305 / OUCG8D-380H-A (RHK-HON015)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP8740160195)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (S51PD NEP 626 KD C KWY)
- ZORO SELECT Gasket, Ring, 5 In, 1/16 In Thick, Aramid (GSNAG5)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1560)
- ZORO SELECT Full Face Aramid Flange Gasket for 8" Pipe, 1/16" Thick, #150 (BULK-FG-15)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- ZORO SELECT Gasket, Ring, 8 In, Virgin PTFE, White, Temp. Range (F): -450 to 500 (D080150R204027)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 304SS (CGI)
- Zoro Select Flange & Ring Gaskets