Shop All Flange & Ring Gaskets
Zoro Select
Raised Face Aramid Flange Gasket for 24" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-222
Zoro # G2434015
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 24 in
- Outside Dia. 28 1/4 in
- Inside Dia. 24 in
- Bolt Holes 0
- Thickness 1/16 in
Product Information
- Brand Zoro Select
- MFR # BULK-FG-222
- Zoro # G2434015
- UPC # 193005014773
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 24 in |
Outside Dia. | 28 1/4 in |
Inside Dia. | 24 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21 |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Insert Material | None |
For Fluid Type | Oil |
FDA Approved | No |
For Flange ANSI Class | 150 |
Reinforced | No |
Metal Detectable Gasket | No |
Binder Material | Buna-N |
Description
Ring Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 24 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 24 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 28 1/4 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Nancy, Vinyl Awning Stripe Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nancy)
- MAGIC SLIDERS SLIDING DISC RND 1"" 8PK (8025)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 9in.W (429E - 36)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1009ENPCRCR)
- ZORO SELECT Flange Gasket, Ring, 6 In, Graphite (FLEXIGRAF-RG-0150-062-0600)
- ZORO SELECT Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, #150 (BULK-FG-18)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #150 (BULK-FG-1978)
- ZORO SELECT Flange Gasket, Full Face, 1 1/2 In, Nitrile (4CYU3)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/8 in., Green (4401RG-0150-125-0250)
- ZORO SELECT Gasket, Ring, 3 In, 1/16 In Thick, Aramid (GSNAG3)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- Zoro Select Flange & Ring Gaskets