Shop All Dock Wheel Chocks
Zoro Select
Rail Car Wheel Chock, Steel, Yellow
Mfr # 22XW93
Zoro # G5308046
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Rail Cars
- Wheel Chock Style Double with Rope or Chain
- Material Steel
- Width 7 1/2 in
- Height 3 3/4 in
Product Information
- Brand Zoro Select
- MFR # 22XW93
- Zoro # G5308046
- UPC # 190735430057
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 1/2 in |
Height | 3 3/4 in |
Depth | 12 1/2 in |
Details
Primary Wheel Chock Application | Rail Cars |
Wheel Chock Style | Double with Rope or Chain |
Material | Steel |
Wheel Chock Material | Steel |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Application | Rail Cars |
Item | Wheel Chock |
Includes | (2) Chocks and Chain |
Description
Primary Wheel Chock Application Rail Cars, Width 7 1/2 in, Height 3 3/4 in, Depth 12 1/2 in, Steel, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes (2) Chocks and Chain, Wheel Chock Base Tread Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- LIFT-ALL Web Sling, Flat Eye and Eye, 11 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX11)
- VESTIL Blue Rough Terrain Elevating Cart 1000 lb Capacity 48 x 24 (CART-PN-1000)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P544)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Wheel Chock, 12 In W x 6 In H, Black (1GUK8)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Wheel Chock, 30 In W x 6 In H, Black (1GUK9)
- Zoro Select Dock Wheel Chocks