Shop All Dock Wheel Chocks
Zoro Select
Rail Car Wheel Chock and Flag
Mfr # 22XW90
Zoro # G5308055
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application Rail Cars
- Material Steel
- Wheel Chock Style Single
- Width 7 1/2 in
- Height 20 in
Product Information
- Brand Zoro Select
- MFR # 22XW90
- Zoro # G5308055
- UPC # 190735430026
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 1/2 in |
Height | 20 in |
Depth | 41 in |
Details
Primary Wheel Chock Application | Rail Cars |
Material | Steel |
Wheel Chock Style | Single |
Wheel Chock Material | Steel |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Includes | Flag |
Item | Wheel Chock |
Application | Rail Cars |
Description
Primary Wheel Chock Application Rail Cars, Width 7 1/2 in, Height 20 in, Depth 41 in, Steel, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes Flag, Wheel Chock Base Tread Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN2802NX10)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook 1/2" x 12 (HHTBGV12X12)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K60)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- VESTIL Aluminum Wheel Chock w/Flag (CWS-13)
- Zoro Select Dock Wheel Chocks