Shop All Sprinkler Valves & Hose Swivels
Zoro Select
Quick Coupling Valve, 1 In, FNPT, Brass
Mfr # 4NDN9
Zoro # G2168284
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" FNPT
- Max. Working Pressure 125 psi
- Material Brass
- Height 5.2 in
- Width 2.2 in
Product Information
- Brand Zoro Select
- MFR # 4NDN9
- Zoro # G2168284
- UPC # 190735516485
- Country of Origin Taiwan, Province of China
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 5.2 in |
Width | 2.2 in |
Details
Item | Quick Coupling Valve |
Connection | 1" FNPT |
Max. Working Pressure | 125 psi |
Material | Brass |
Product Type | Quick Coupling Valve |
Maximum Working Pressure | 125 psi |
Description
Quick Coupling Valve, Product Type Quick Coupling Valve, Maximum Working Pressure 125 psi, Connection 1 In. FNPT, Height 5.2 in, Width 2.2 in, Material Brass, Standards Not Applicable, Voltage Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Jolly Ball with Handle Apple Scented 10" (1172-AP)
- KOHLER Nut Flg M8X1 25 (M-841080-S)
- LINKSWALKER LinksWalker LW-CO3-UCF-KTOOL Central Florida Knights-Divot Kool Tool (LW-CO3-UCF-KTOOL)
- MTD Deck-21 3 In 1 Rw (787-02002B-0638)
- ZORO SELECT Quick Coupling Valve, 3/4 In, FNPT, Brass (4NDN8)
- ZORO SELECT Compression Tee, 1/2 In, FNPT, Brass (4NDT3)
- ZORO SELECT Hose Swivel, 3/4 In MHT x 1 In FPT, Brass (4NDP4)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- ZORO SELECT Hose Swivel, 3/4 In, MHT x FPT, Brass (4NDP3)
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- Zoro Select Watering & Irrigation