Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, MNPT, 3/8, Steel
Mfr # 5ZLP3
Zoro # G2337030
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZLP3
- Zoro # G2337030
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 30’ 1/4" MPT Swivel Transparent Blue (PUE14-30B-T)
- WORKFORCE Legacy 3/8 x 50' Manual Air Hose Reel Contractor Series, (L8650)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #07079 (07079)
- WEATHERHEAD Spacer Ring, 1555861 (ET525SR-120A)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel (5ZLP5)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ1)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZLP0)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- DIXON M Series Auto FNPT Coupler Plated, 1/4" (2MF2-PL)
- Zoro Select Quick Connect Fittings