Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, FNPT, 3/8, Steel
Mfr # 5ZVJ9
Zoro # G2333427
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZVJ9
- Zoro # G2333427
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Details
Quick Connect Air Coupling Material | Steel |
Quick Connect Air Coupling Interchange Type | Tru-Flate-Automotive |
Quick Connect Air Coupling Max. Pressure | 300 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Body |
Hose Connection - Quick Connect Air Couplings | (F)NPT |
Item | Quick Coupler Body |
Quick Connect Air Coupling Hose Connection | (F)NPT |
Max. Pressure - Quick Connect Air Couplings | 300 psi |
Interchange Type - Quick Connect Air Couplings | Tru-Flate-Automotive |
Material - Quick Connect Air Couplings | Steel |
Interchange Type | Tru-Flate-Automotive |
Material | Steel |
Connection Type | NPT |
Color | Silver |
Hose Fitting Gender | Female |
Coupling Component | Socket |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 300 psi |
Description
Quick Coupler Body, Tru-Flate-Automotive, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 14in PL, T175 (140MXL037)
- TSUBAKI Chain Link, Single Strand, #80 (80 RL)
- REXROTH 24V-AC 150PSI PNEUMATIC SOLENOID VALVE (R432006052)
- LOC-LINE Valve, Inline, Pk2 (32094)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZVJ8)
- ZORO SELECT Coupler Plug, MNPT, 3/8, Steel, PK2 (5ZLP0)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZLP4)
- ZORO SELECT Quick Coupler Body, FNPT, 1/2, Steel (5ZLP7)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK1)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Steel Coupler x 3/8 Inch Male NPT (Silver Color), PK 100 (CA661Z-100K)
- Zoro Select Hose Fittings