Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, FNPT, 1/4, Steel, PK2
Mfr # 5ZVJ6
Zoro # G2333451
original price:
$6.58
6% off
new price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZVJ6
- Zoro # G2333451
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Steel, Socket, Female, NPT, Coupling Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (H4-63)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- POWERFLITE AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50-2)
- ZORO SELECT Shank Coupling (3LZ13)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ1)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZLP2)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel, PK2 (5ZLN9)
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 (4FF6)
- Zoro Select Hose Fittings