Shop All Quick Connect Fittings
Zoro Select
Quick Coupler Body, FNPT, 1/2, Steel
Mfr # 5ZLP7
Zoro # G2336997
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Zoro Select
- MFR # 5ZLP7
- Zoro # G2336997
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Hose Fitting Size | 1/2 in |
Thread Size | 1/2" -14 |
Coupling Size | 1/2 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND SHAFT COLLAR (MCL-35-FZ)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- CENTURY CS Rigid Base Motor (V102)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Brass, PK2 (5ZVK2)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZLP1)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel (5ZLP5)
- ZORO SELECT Shank Coupling (3LZ18)
- ALPHA TECHNOLOGIES AIGNEP Bulkhead Union, , 1/2" Tube, Stainless Steel (60050-08)
- Zoro Select Quick Connect Fittings