Shop All Quick Change Discs
Zoro Select
Quick Change Disc, Coated, 3" dia., PK50
Mfr # 69957399717
Zoro # G5915721
original price:
$23.45
9% off
new price: $21.15
/pk 50, $0.42/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR (Type III)
- Grit P24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 69957399717
- Zoro # G5915721
- UPC # 699573997178
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Extra Coarse, Grit P24, Overall Diameter 3 in, Quick Change System TR, Series ARY19, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc Roll, 8 in. (7000118093)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM (SD-016016-04QL)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- FLEX-HONE TOOL BC10018 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10018)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775319)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554463)
- SUPERIOR ABRASIVES Coated QC Ceramic Disc, 2", Type R, Grit 80 (A015563)
- Zoro Select Quick Change Discs