Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 3" dia
Mfr # 05539554526
Zoro # G208656204
Sold in multiples of 25 for $48.75
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Surface Prep
- Overall Diameter 3 in
Product Information
- Brand Zoro Select
- MFR # 05539554526
- Zoro # G208656204
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quick-Change Disc |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Color | Black |
Quick Change System | TS |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 3 in, Quick Change System TS, Series Surface Prep, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- MAKITA 4" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98572)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sand-Light Hand Pad 6 " x 9" Brown Non-Woven Heavy Duty (77440)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775829)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- ZORO SELECT Quick Change Disc, 3" dia., 400 Grit, White (78072775347)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- ZORO SELECT Quick Change Disc, 2" dia., 80 Grit, Maroon (78072775325)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- Zoro Select Quick Change Discs