Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 69957365716
Zoro # G408656196
Sold in multiples of 100 for $47.00
$47.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Carbo Gold
- Backing Material Polyester
Product Information
- Brand Zoro Select
- MFR # 69957365716
- Zoro # G408656196
- UPC # 699573657164
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | Carbo Gold |
Backing Material | Polyester |
Backing Weight | Y |
Quick Change System | TR |
Color | Gold |
Coating Coverage | Closed |
Description
Quick-Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Overall Diameter 2 in, Quick Change System TR, Series Carbo Gold, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka MA18.118.447 4.5 x 9 in. Mirlon Total Scuff VF 360 Grit (MA18.118.447)
- NORTON ABRASIVES Sanding Disc, 20in dia, Med., 60Grt, Brown (66261136712)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK50 (66261100315)
- MAKITA GRIND WHL 4" 36GR-4X3/16 (MP741405-2-1)
- ZORO SELECT Quick Change Disc, 3" dia., 80 Grit, Maroon (78072775339)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554468)
- DISCO Grinding Discs, 24 Grit, 3", Grn Zirc, PK25 (15104PK)
- Zoro Select Quick Change Discs