Shop All Quick Change Discs
Zoro Select
Quick-Change Disc, Aluminum Oxide, 2" dia
Mfr # 05539554468
Zoro # G108656236
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Series Surface Prep
- Color Green
Product Information
- Brand Zoro Select
- MFR # 05539554468
- Zoro # G108656236
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Disc |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Color | Green |
Quick Change System | TS |
Description
Quick-Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Fine, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 48 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721520)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK25 (07660700358)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (69957365716)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554461)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- 3M CUBITRON Quick Change Disc, Coated, 4"dia. (7100084495)
- Zoro Select Quick Change Discs