Shop All Quick Change Discs
Zoro Select
Quick Change Disc, 1-1/2" dia., 180 Grit
Mfr # 05539554459
Zoro # G4571773
original price:
$0.74
6% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR (Type III)
- Grit 180
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Zoro Select
- MFR # 05539554459
- Zoro # G4571773
- UPC # 055395544592
- Country of Origin Mexico
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Change Disc |
Attaching System | TR (Type III) |
Grit | 180 |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Surface Prep |
Backing Material | Nylon Mesh |
Style | Roll-On/Roll-Off |
Color | Blue |
Disc Backing Material | Nylon Mesh |
Max. RPM | 30,000 RPM |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Fine |
Abrasive Grit | 180 |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit 180, Overall Diameter 1 1/2 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- VSM Abrasive Belt, 60 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (101972)
- WEILER Crimped Wire Cup Wire Brush, 3", 0.014" (96273)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 3" dia (05539554526)
- ZORO SELECT Quick Change Disc, 2" dia., 60 Grit, Brown (78072775323)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775326)
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- Zoro Select Quick Change Discs