Shop All Self-Dumping Hoppers
Zoro Select
Quick Attach Hopper, 2,000 lb
Mfr # 15055QA
Zoro # G810866275
product price: $1,363.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Key Features
- Fork Pocket Height 3 in
- Dump Angle 90 Degrees
- Fork Pocket Width 8 in
- Fork Pocket Depth 58 in
- Overall Length 67 1/2 in
Product Information
- Brand Zoro Select
- MFR # 15055QA
- Zoro # G810866275
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Fork Pocket Height | 3 in |
Fork Pocket Width | 8 in |
Fork Pocket Depth | 58 in |
Overall Length | 67 1/2 in |
Overall Width | 58 in |
Overall Height | 36 in |
Details
Item | Quick Attach Hopper |
Dump Angle | 90 Degrees |
Hopper Material | Steel |
Finish | Enamel |
Frame Material | Steel |
Frame Gauge | 7 ga |
Included Casters | Casters Not Included |
Load Capacity - Maximum | 2,000 lb |
Capacity - Cubic Foot | 40 1/2 cu ft |
Mobility Type | Fork Pockets |
Capacity - Cubic Yard | 1 1/2 cu yd |
Description
Quick Attach Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 40 1/2 cu ft, Capacity - Cubic Yard 1 1/2 cu yd, Overall Height 36 in, Overall Length 67 1/2 in, Overall Width 58 in, Frame Gauge 7 ga, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Finish Enamel, Dump Angle 90 Degrees , Frame Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4D3C1P6)
- BOATBUCKLE Strap-6Ft X 2In Transom Pr, #F13112 (F13112)
- ASHLAND CONVEYOR Flow Rail, 5 ft L, 5 1/4 in W, 250 lb/ft (5 ft Supports) Max Load Capacity (5FR67515)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (30077 YELLOW)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (3377 YELLOW)
- ZORO SELECT Self-Dumping Hopper, 20.3 cu. ft. Cap. (7577LPGray)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (26077 RED)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPYellow)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- Zoro Select Tilt & Cube Trucks