Shop All Supply Stop Valves
This Product is Discontinued
Zoro Select
Quarter-Turn Supply Stop, Brass, 125 psi (Discontinued)
Mfr # GRA-1002
Zoro # G2044137
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Outlet Size 3/8"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 125 psi
Product Information
- Brand Zoro Select
- MFR # GRA-1002
- Zoro # G2044137
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Details
Item | Quarter-Turn Supply Stop |
Body Material | Brass |
Max. Pressure | 125 psi |
Valve Design | Straight |
Temp. Range | 40 Degrees to 170 Degrees F |
Handle Material | Zinc Alloy |
Body Style - Valves | Straight |
Finish | Chrome plated |
Stem Material | brass |
Outlet Type | Compression |
Inlet Type | NPT |
Description
Quarter-Turn Supply Stop, Body Material Brass, Handle Material Zinc Alloy, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.