Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Quarter Dome Mirror, 48 in., Acrylic (Discontinued)
Mfr # ONV-90-48
Zoro # G3606976
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 48 in
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Ceiling
Product Information
- Brand Zoro Select
- MFR # ONV-90-48
- Zoro # G3606976
- UPC # 190735047859
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Dome Height | 17 in |
Details
Item | Quarter Dome Mirror |
Mirror Material | Acrylic |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 48 ft |
Viewing Angle | 90 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Holes, Screws |
Material | Acrylic |
Standards | UL Approved |
Mirror Shape | Round |
Rim Material | Acrylic |
Mirror Style | Quarter Dome Mirror |
Description
Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material No Backing, Diameter 48 in, Viewing Angle 90 Degrees , Approximate Viewing Distance 48 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 17 in, Includes Mounting Holes, Screws, Mounting Location Ceiling, Standards UL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.