Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, SH, 20 mm B Dia, 1.25 in L
Mfr # SHX20MM
Zoro # G910984268
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SH
- Length 1.25 in
- Bolt Size 1/4"-20 x 1-3/8 in
- Material Steel
- Taper 3/4 in Per ft
Product Information
- Brand Zoro Select
- MFR # SHX20MM
- Zoro # G910984268
- UPC # 00195057201002
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.25 in |
Bolt Size | 1/4"-20 x 1-3/8 in |
Flange Width | 3/8 in |
Length Less Flange | 0.875 in |
Bolt Circle Diameter | 2.25 in |
Bore Diameter | 20 mm |
Overall Diameter | 2.688 in |
Bushing Diameter | 1.871 in |
Keyway Height | 2.9 mm |
Keyway Width | 6 mm |
Details
Bore Bushing Series | SH |
Material | Steel |
Taper | 3/4 in Per ft |
Includes | (3) Cap Screws |
Flange Type | Split |
Item | Quick Detachable Bushing |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 3,500 in-lb |
Bushing Type | Quick Detachable |
Maximum Torque | 3,500 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SH, Bore Diameter 20 mm, Length 1.25 in, Bolt Circle Diameter 2.25 in, Bolt Size 1/4 In.-20 x 1-3/8 in, System of Measurement Metric, Bushing Diameter 1.871 in, Fastener Tightening Torque Capacity 3,500 in-lb, Flange Type Split, Flange Width 3/8 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 2.9 mm, Keyway Width 6 mm, Length Less Flange 0.875 in, Material Steel, Overall Diameter 2.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- DART CONTROLS DC Motor Speed Control, Higher V 1/4-2HP (153D-200C-T)
- SKF Double Row Ball Bearings (5209EZNR)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/8 In (SF118)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/4 In (E234)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- Zoro Select Tapered & QD Bushings