Shop All Tapered & QD Bushings
Zoro Select
QD Bushing, Series SK, Bore 38mm
Mfr # SK38MM
Zoro # G5708123
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series SK
- Bore Dia. 38 mm
- Length 1.875 in
- Dimension L 1 7/8 in
- Bolt Size 5/16"-18 x 2 in
Product Information
- Brand Zoro Select
- MFR # SK38MM
- Zoro # G5708123
- UPC # 698672705363
- Country of Origin Mexico
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38 mm |
Length | 1.875 in |
Dimension L | 1 7/8 in |
Bolt Size | 5/16"-18 x 2 in |
Dimension U | 1/2 in |
Dimension T | 1 3/8 in |
Dimension V | 3 5/16 in |
Bolt Circle Dia. | 3.3125 in |
Dimension h | 3.875 in |
Dimension d | 2.8125 in |
Bore Diameter | 38 mm |
Bolt Circle Diameter | 3.31 in |
Keyway Width | 10 mm |
Flange Width | 1/2 in |
Bushing Diameter | 2.813 in |
Length Less Flange | 1.375 in |
Keyway Height | 3.5 mm |
Overall Diameter | 3.875 in |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series SK, Bore Diameter 38 mm, Length 1.875 in, Bolt Circle Diameter 3.31 in, Bolt Size 5/16 In.-18 x 2 in, System of Measurement Metric, Bushing Diameter 2.813 in, Flange Type Split, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange 1.375 in, Material Steel, Overall Diameter 3.875 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP68 Super Blue Ribbon V-Belt (AP68)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- ENERPAC Simplex P82 Plunger Kit (DD8080900)
- ZORO SELECT QD Bushing, Series SH, Bore 5/8 In. (SH58)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- DODGE 2517 X 2-1/4-KW Taper Lock Bushing (2517X2-1/4 KWY 1/2X1/4)
- Zoro Select Tapered & QD Bushings